Beli mata tuner di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Lumos Metal Tuner Drill Bit (Mata Bor Tuner)
    Mulai

    Rp449.900

    Lumos Metal Tuner Drill Bit (Mata Bor Tuner)
    atribut:
    • Diameter Head (mm): 6
    • Diameter Shank (mm): 3
  2. Non Brand Carbide Bur Set
    Mulai

    Rp2.499.900

    Non Brand Carbide Bur Set
    Deskripsi:
    Aluminum-cut carbide bur sets have wide channels to provide better chip clearance than other cuts when machining soft materials such as aluminum, brass, and plastic.
    atribut:
    • UNSPSC: 23172001
    • Coating: Bright (Uncoated)
    • Head Material: Carbide
    • Head Material Grade: C2 Submicron
    • Includes: Rosewood Box
    • Shank Material: Carbide
  3. NAKANISHI Carbide Alloy Cutter (Mata Bor Tuner)
    Mulai

    Rp359.900

    NAKANISHI Carbide Alloy Cutter (Mata Bor Tuner)
    atribut:
    • Maximum Working Rotation Speed (rpm): 60000
  4. TRUSCO Diamond Burr (Mata Bor Tuner Diamond)
    46%
    Rating:
    100% of 100
    (5)
    Mulai

    Rp84.900

  5. TRUSCO Rubber-Mounted Grinding Wheel (Mata Tuner Batu)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp299.900

    TRUSCO Rubber-Mounted Grinding Wheel (Mata Tuner Batu)
    Deskripsi:
    Good finished surface and gloss can be obtained. Ideal for polishing work of general steel materials (S45C, S55C), steel (SCM type, SUS type), aluminum type, copper type metal.
    atribut:
    • Finishing Material: AL203 Natural Rubber
    • Maximum Rotation Speed (rpm): 30000
    • Purpose of Use: Optimum for polishing work of standard steel material (S45C, S55C), steel (SCM type, SUS type), aluminum type, copper type metal. Optimum for polishing work of molding die (plastic, press, rubber, aluminum, etc.). Optimum for burring during drilling.
    • Shaft Diameter x Shaft Length (mm): 3x30
    • Usage Tool: Micro Grinder
  6. CP Rotary Burr Set (Mata Bor Tuner)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp369.900

    CP Rotary Burr Set (Mata Bor Tuner)
    atribut:
    • Size (mm): 3x6
    • Type: A,C,D,E,F,G,H,L,M
  7. IKURA Tuner Set Eyes (Mata Bor Tuner)
    Mulai

    Rp149.900

    IKURA Tuner Set Eyes (Mata Bor Tuner)
    Deskripsi:
    Mata tunner set dengan bahan tungsten steel berguna untuk mengikir, melubangi, menghaluskan besi. Cocok untuk proses port polish, blaster cylinder mesin motor/mobil ataupun kepentingan lainnya seperti kegiatan grafir maupun ukir.
    atribut:
    • Head Size (mm): 6
  8. monotaro Rotary Burr (Mata Bor Tuner)
    Mulai

    Rp159.900

    monotaro Rotary Burr (Mata Bor Tuner)
    atribut:
    • Shank Diameter (mm): 3
    • Blade Diameter (mm): 3
    • Blade Length (mm): 12.7
    • Material: All Carbride
    • Cut Name: Double Cut
    • Total Length (mm): 38
  9. TEKIRO Pipe Wrench (Kunci Pipa)
    Rating:
    100% of 100
    (11)
    Mulai

    Rp60.900

    TEKIRO Pipe Wrench (Kunci Pipa)
    Deskripsi:
    TEKIRO Kunci Pipa - Hijau merupakan kunci pipa berbahan metal berkualitas, kuat, dan tahan lama dengan ukuran 6 Inch serta memiliki konstruksi hampir sama dengan kunci inggris yaitu mempunyai rahang diam, rahang geser, dan ulir penyetel. Kunci pipa ini dapat digunakan untuk melepas dan memasang pipa sambungan ulir atau untuk memegang benda silindris lainnya.
  10. CP Rotary Burr (Mata Bor Tuner)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp35.900

  11. NBR Tuner Round Saw Blade (Mata Gergaji Mini)
    Mulai

    Rp26.900

    NBR Tuner Round Saw Blade (Mata Gergaji Mini)
    Deskripsi:
    Set Content:1 x 22mm saw blade1 x 25mm saw blade1 x 32mm saw blade1 x 35mm saw blade1 x 44mm saw blade1 x 3.2mm Connecting rod
    atribut:
    • Material: High-speed steel
    • Color: Silver
  12. Kennedy Mounted Point (Mata Tuner Batu)
    Mulai

    Rp34.900

    Kennedy Mounted Point (Mata Tuner Batu)
    Deskripsi:
    W Shape Shank Diameter 6mm except = W244 = 10mm & W200 & W211= 3mm. Suitable for portable die and straight hand grinders. All points are aluminium oxide with rubenite as standard for all general-purpose grinding and deburring on steels and most metals. Shank diameters are metric as listed below with inch sizes available on request. Maximum speeds are quoted assuming that collet to back of point does not exceed 12.7mm (1/2inch) and are for guidance only.
    atribut:
    • Grade: RA80
    • Maximum RPM: 55000
    • Diameter: 6mm
    • Shape Reference: W164
    • Length: 20mm
  13. BOSCH Blower with Dust Extraction
    Rating:
    100% of 100
    (1)
    Mulai

    Rp859.900

  14. Sherlock Hacksaw (Gergaji Besi) (Gergaji Besi)
    Mulai

    Rp129.900

    Sherlock Hacksaw (Gergaji Besi) (Gergaji Besi)
    atribut:
    • Size (inch): 12
    • Material: HSS cobalt
Daftar Harga mata tuner Terbaru November 2026
Lumos Metal Tuner Drill Bit (Mata Bor Tuner)Rp449.900
Non Brand Carbide Bur SetRp2.499.900
NAKANISHI Carbide Alloy Cutter (Mata Bor Tuner)Rp359.900
TRUSCO Diamond Burr (Mata Bor Tuner Diamond)Rp84.900
TRUSCO Rubber-Mounted Grinding Wheel (Mata Tuner Batu)Rp299.900
CP Rotary Burr Set (Mata Bor Tuner)Rp369.900
IKURA Tuner Set Eyes (Mata Bor Tuner)Rp149.900
monotaro Rotary Burr (Mata Bor Tuner)Rp159.900
Lumos Carbide Burr Eye Tuner (Mata Bor Tuner)Rp37.900
MESEM Mini Grinder Mata TunerRp62.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)

Halaman Terkait